{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMG 120412 | |
Corner radius | 1.2 mm | |
Grade | CA510 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | PH | |
Cutting depth ap | 1 mm - 10 mm | |
Feed f | 0.28 mm/rev. - 0.88 mm/rev. | |
Cutting speed vc main application | 80 m/min - 450 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Roughing | |
Type of product | Indexable insert for turning |
Article number | 250372 CA510 | |
EAN / GTIN | 4960664696963 | |
Manufacturer number | TAA00912 |
This article |
Recommendations |
||
---|---|---|---|
CNMG 120412, Grade: CA510
on request
In stock
124 pieces in stock
£8.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
898 pieces in stock
from
1
Pieces
£7.90
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£6.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
490 pieces in stock
from
1
Pieces
£7.90
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£6.58
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 | 4 |
Corner radius | 1.2 mm | 1.2 mm | 1.2 mm |
Tool material | Carbide | Carbide | Carbide |
Cutting conditions | continuous | continuous | continuous |
Feed f | 0.28 mm/rev. - 0.88 mm/rev. | 0.25 mm/rev. - 0.6 mm/rev. | 0.25 mm/rev. - 0.6 mm/rev. |
Main application | P | P | M |
Cutting speed vc main application | 80 m/min - 450 m/min | 100 m/min - 375 m/min | 70 m/min - 240 m/min |