1,5M Workbench with wooden worktop

Article no.: WB2.1500W
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Drawer locking

Identification numbers & Classifications

Article number WB2.1500W
EAN / GTIN 3662424176227
Manufacturer number WB2.1500W

Description

Description:

  • Multi-layer wooden worktop, 30mm thick
  • Worktop material: Inner layers of fir, outer layers of ash
  • Legs and base plate made of sheet metal, 1.2mm thick
  • 4 legs for a 1.5m long model
  • Possibility to place the drawer WB2. 1500DRAW drawer between 2 legs (one WB2.1500DRAW drawer per workbench possible)
  • Side holes for mounting several workbenches next to each other
  • Prepared for floor mounting
  • Colour: Black RAL 9005

Feature:

  • Static load capacity weight in kilograms: 1,000
  • Distance between legs: 1,318mm
  • Distance between lower shelf and worktop: 660mm
  • Overall dimensions: L 1,500 x D 700 x H 900mm
  • Weight Weight in kilograms: 44

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart