Carbide Threading Insert - EZTR040035-60-004 GW05

Article no.: TWJ03602
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number TWJ03602
EAN / GTIN 4960664886234
Manufacturer number TWJ03602
L-Number L22640 362
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Carbide Threading Insert EZTR040035-60-004 GW05

Feature:

BLD (DIN4000 - Tool style code): 6
A2 (DIN4000 - Functional width): 1.69 mm
A3 (DIN4000 - Functional length): 41.4 mm
A4 (DIN4000 - Functional height): 1.65 mm
A6 (DIN4000 - Minimum bore diameter): 4 mm
B1 (DIN4000 - Head length): 11 mm
B5 (DIN4000 - Overall length): 41.4 mm
C13 (DIN4000 - Shank cross section shape code): 22
E1 (DIN4000 - Tool cutting edge angle): 60 Degree
E3 (DIN4000 - Insert included angle): 60 Degree
E6 (DIN4000 - Rake angle axial): 0 Degree
E7 (DIN4000 - Rake angle radial): 0 Degree
F1 (DIN4000 - Cutting direction): R
F2 (DIN4000 - Tool holder shape code): G
F3 (DIN4000 - Drop head design): 0
H1 (DIN4000 - Design configuration style code): H
PITCH (DIN4000 - Thread pitch minimum): 0.75 mm
PITCH_MAX (DIN4000 - Thread pitch maximum): 1.25 mm
PROFILE_TYPE (DIN4000 - Thread profile type): T
THREAD_TYPEr (DIN4000 - Thread form type): M

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart