SC twist drill 6.90 3xD HA - QDA0690X03S080N

Article no.: TQM00082
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Jobber drill

Identification & Classification

Article number TQM00082
EAN / GTIN 4960664996223
Manufacturer number TQM00082
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

  • SC twist drill 6.90 3xD HA - QDA0690X03S080N

Feature:

Number of flutes: 2
Shank length (LS): 36
Total length (OAL): 79
Point angle (SIG): 140
Flute length (LCF): 34,0
Drilling depth (Rdd): 3xD
Shank diameter (DCON): 8,00
Coating: Coated
Shank type: Cylindrical
Internal coolant: No
Diameter (DC): ø6,90
Cutting direction: Right
Tool material: Solid carbide

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart