Horizontal toggle clamp with open arm and horizontal base plate STC-HH /60 with accessory set

Article no.: STC-HH70-T20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Horizontal toggle clamp

Identification numbers & Classifications

Article number STC-HH70-T20
EAN / GTIN 4008158040318
Manufacturer number STC-HH70-T20
L-Number L80030 346

Description

Description:

  • For using the BESSEY toggle clamps on multifunction tables such as Festool MFT and Sortimo WorkMo with hole diameter of 20 mm and plate thickness of min. 19 mm to max. 25 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart