1/2 in. Socket Set, 15 Pieces, MBOX, Pear-Head Ratchet

Article no.: SL.161-1P6U
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number SL.161-1P6U
EAN / GTIN 3662424067075
Manufacturer number SL.161-1P6U
L-Number L60130 10906

Description

Description:

  • Socket wrench set 1/2 SL.161, 15 pcs.

Feature:

  • H[mm]: 58
  • L[mm]: 330
  • D[mm]: 215
  • [kg]: 2.7

Supplied with:

  • 1 Dense heavy duty 1/2″ reversible ratchet: SL.161
  • 11 sockets 1/2″, hexagonal, inch sizes: S.H 3/8' - 7/16' - 1/2' - 9/16' - 19/32' - 5/8' - 21/32' - 11/16' - 3/4' - 13/16' - 7/8'
  • 2 extensions 1/2″: L 130 mm (p.210) - L 250 mm (p.215)
  • 1 gimbal 1/2″: S.240A
  • Supplied with a pictogram sheet to personalise your case
  • Empty case: BP.MBOXM
  • Hot moulded plate M (309 x 188 mm): PL.M05. Weight: 2.685 kg.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart