Spring tester SD 500N100, Max 500 N, Readout 0,1 N

Article no.: SD 500N100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Force gauge

Identification numbers & Classifications

Article number SD 500N100
EAN / GTIN 4045761140400
Manufacturer number SD 500N100

Description

Description:

  • Spring tester for tension and compression tests
  • Measuring device integrated in housing
  • Integrated thermal printer
  • Digital length measuring unit:- Manual zero adjustment possible- Pre-length can be set manually- Readout: 0,01 mm
  • 10 memories to print out the results or to calculate average values
  • Measuring with tolerance range (limit-setting function): Upper and lower limit adjustable, in pull and push direction. The process is supported by an audible and visual signal
  • Peak load display (peak hold)
  • Selectable measuring units: N, lbf, kgf

Feature:

  • Measuring precision: 0,5% of [Max]
  • Stroke length: 100 mm
  • Maximum work zone: 100 mm,100 mm
  • Overall dimensions W×D×H 235×300×620 mm,235×300×620 mm

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart