Precision balance PNS 12000-1, Weighing range 12000 g, Readout 0,1 g

Article no.: PNS 12000-1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification & Classification

Article number PNS 12000-1
EAN / GTIN 4045761184008
Manufacturer number PNS 12000-1
L-Number L40250 1504
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Adjusting program CAL for quick setting of the balance accuracy using an external test weight
  • High-quality tuning fork measuring system for steady weight values and continuous weighing
  • Capacity display: A bargraph display lights up to show how much of the weighing range is still available
  • Precise counting: The automatic reference weight optimisation of reference weight gradually improves the average piece weight value
  • Compact size, practical for small spaces
  • Large, shock proof weighing plate made of stainless steel
  • Protective working cover included with delivery

Feature:

  • Large LCD display, digit height 16,5 mm
  • Dimensions weighing surface, stainless steel, WxD 190×190 mm
  • Overall dimensions W×D×H 196×293×89 mm
  • Net weight, approx. 2,8 kg
  • Permissible ambient temperature 5 °C / 40 °C

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart