Stereomicroscope - Digital set OZM 544C825

Article no.: OZM 544C825
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Stereo microscope

Identification & Classification

Article number OZM 544C825
EAN / GTIN 4045761228726
Manufacturer number OZM 544C825
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • The stereo microscopes of the OZM-5-series are available to you as a comprehensive digital solution with an mounted C-mount camera for your live investigations. Naturally, the appropriate C-mount adapter is included with the delivery
  • The KERN OZM-5 series is a range of excellent stereo zoom microscopes with above-average optical features
  • The mounted C-mount camera is available in different versions and can be used anywhere
  • For detailed information on the individual components, see the relevant product description of the individual item
  • A protective dust cover, eye cups, as well as multi-lingual user instructions are included in the scope of delivery

Feature:

  • Optical system: Greenough optics
  • Brightness adjustable (separate)
  • Beam path distribution: 100:0
  • Dioptre compensation, both sides
  • Eyepiece: HWF 10×/∅ 23 mm
  • Stand: Pillar
  • Illumination: 3W-LED (reflected light and transmitted light)
  • Tube 45° inclined
  • Magnification ratio: 6,4:1
  • Interpupillary distance: 52 - 76 mm
  • Field of view: ∅ 32,8 – 5,1 mm
  • Lens: 0.7× – 4.5×
  • Camera resolution 5,1 MP

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart