Stereo zoom microscope (220V only) KERN OZL 451, 0,75 x - 5 x, 12 V, 10W Halogen (transmitted), 10W Halogen (reflected)

Article no.: OZL 451
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Stereo microscope

Identification & Classification

Article number OZL 451
EAN / GTIN 4045761170384
Manufacturer number OZL 451
L-Number L40250 3341
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • The KERN OZL-45 stereo zoom microscope series will impress you with its excellent optical characteristics, easy operation and high level of ergonomic working comfort
  • The Halogen incident and transmitted illumination included as standard guarantees the very best illumination of your sample

Feature:

  • Optical system: Greenough optics
  • Brightness adjustable
  • Tube 45° inclined
  • Magnification ratio: 6,7:1
  • Interpupillary distance: 55 mm–75 mm
  • Diopter adjustment: Both-sided
  • Overall dimensions W×D×H 330×270×460 mm
  • Net weight 4,6 kg

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart