Analog refractometer KERN ORA 62BA, Scales Brix Scales 0,2 %

Article no.: ORA 62BA
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Refractometer

Identification & Classification

Article number ORA 62BA
EAN / GTIN 4045761159129
Manufacturer number ORA 62BA
L-Number L40250 1411
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • The models in the KERN ORA-B range are universal, maintenance-free analogue manual refractometers
  • All models are fitted with an eyepiece which can be adjusted easily and smoothly to different visual capacities
  • The handy and robust design allows the easy, efficient and sustainable use in everyday life
  • The temperature compensation (″ATC″) enables accurate measurement at different ambient temperatures (10 °C to 30 °C)
  • These scales are especailly developed, exactly calculated and checked. They are also characterized by their thin and clear lines
  • The optical system and the prism cover are made of special material which allows a low-tolerance measuring
  • Manually calculated conversions and errors of the user are avoided by multiple selectable scales

Feature:

  • Dimensions of the box: 205×75×55 mm
  • Die-cast housing of copper-aluminium alloy, chrome coated

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart