Analog refractometer KERN ORA 4FA, Scales EG PG CW BF Scales 1 °C 1 °C 5 °C 0,01 kg/l

Article no.: ORA 4FA
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Refractometer

Identification & Classification

Article number ORA 4FA
EAN / GTIN 4045761474772
Manufacturer number ORA 4FA
L-Number L40250 1816
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • The models in the KERN ORA-F range are universal, maintenance-free analogue manual refractometers
  • All models are fitted with an eyepiece which can be adjusted easily and smoothly to different visual capacities
  • The temperature compensation (″ATC″) enables accurate measurement at different ambient temperatures (10 °C to 30 °C)
  • The handy and robust design allows the easy, efficient and sustainable use in everyday life
  • These scales are especailly developed, exactly calculated and checked. They are also characterized by their thin and clear lines
  • Manually calculated conversions and errors of the user are avoided by multiple selectable scales
  • The optical system and the prism cover are made of special material which allows a low-tolerance measuring

Feature:

  • Die-cast housing of copper-aluminium alloy, chrome coated
  • Dimensions of the box: 205×75×55 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart