Wheelchair platform scale MWB 300K-1, Weighing range 300 kg, Readout 100 g

Article no.: MWB 300K-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number MWB 300K-1
EAN / GTIN 4045761202023
Manufacturer number MWB 300K-1
L-Number L40250 2705

Description

Description:

  • Especially suitable for weighing patients in wheelchairs, because the low-profile platform can be approached from either side
  • The large steel weighing plate also makes it ideal for weighing obese patients
  • Also ideal for rapid weighing of, for example, laundry carts, container trolleys, roller containers, etc
  • Secure and non-slip positioning with height-adjustable rubber feet
  • Level indicator to level the balance precisely
  • Hold function: When patients do not stand or sit completely still, a stable weight is calculated using an average weight and this is then “frozen”. This means that you have sufficient time to attend to the patient first and then take the weight reading in peace
  • BMI function to determine underweight/normal weight/surplus weight
  • The scale can be easily transported using 2 rollers and 2 handles and does not require much storage space
  • Wall mount for display device, standard
  • Protective working cover included with delivery

Feature:

  • Large LCD display, digit height 25 mm
  • Overall dimensions W×D×H 1066×1000×80 mm
  • Dimensions of display device, 200×130×60 mm
  • Batteries included, 6×1.5 V AA, operating time up to 40 h
  • Cable length of display device approx. 3 m
  • Net weight 60 kg

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart