Module of Combination Wrenches

Article no.: MOD.440-2PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number MOD.440-2PB
EAN / GTIN 3148518006064
Manufacturer number MOD.440-2PB
L-Number L60130 10919

Description

Description:

  • Compatible with FACOM's modular filing system:- Suitable for workshop trolleys CHRONO XL, CHRONO+, JET XL, JET+ and box MBOX.L.
  • Head tilted by 15°

Feature:

  • H [mm]: 40
  • L [mm]: 175
  • D [mm]: 418
  • [kg]: 2

Supplied with:

  • Jaw spanners, 440 series: 27 - 29 - 30 - 32 mm
  • Plastic insert: PL.314A

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart