Chair scale MCC 250K100M, Weighing range 250 kg, Readout 100 g

Article no.: MCC 250K100M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number MCC 250K100M
EAN / GTIN 4045761192966
Manufacturer number MCC 250K100M
L-Number L40250 2825

Description

Description:

  • Verification class III (verification is optional)
  • Two foldable armrests and footrests make transfers into the chair easier. Ideal for overweight patients or barrier-free use, for example, for transfers from a bed to the scale
  • For fragile patients, the extra wide, comfortable, ergonomically-optimised seat offers safe, secure seating during weighing
  • Mobile version with two steerable rollers and particularly convenient locking brakes at the rear
  • With its four wheels, this chair scale provides maximum mobility in bringing the scale to the patient. This ensures more efficient use of time for the clinic staff and greater safety for the patients who can be weighed in their familiar environment
  • BMI function to determine underweight/normal weight/surplus weight
  • Hold function: When patients do not stand completely still, a stable weight is calculated using an average weight and this is then “frozen”. This means that you have sufficient time to attend to the patient first and then take the weight reading in peace
  • Ergonomically positioned carrying handles
  • Approved as a medical device according to 93/42/EEC
  • Protective working cover included with delivery
  • The rollers, with their large diameter, make it easier to get over door thresholds, edges and across the gaps into elevators
  • Because of the clearly contrasting black colour of the seating surface, footrests and armrests ideally suited for use with dementia patients
  • This chair scale is the ideal measuring instrument for retirement homes, rehabilitation centres and clinics with lots of patients, and can handle weighing overweight persons up to 200 kg
  • High resolution readability: Readability [d] for 5 sec. increased by one decimal place at the touch of a key

Feature:

  • Dimensions of display device W×D×H 200×130×60 mm
  • Large backlit LCD display, digit height 25 mm
  • External mains adapter as standard, with strain-relief and disconnector plug to protect the power supply components
  • Net weight approx. 24 kg
  • Battery operation possible, 6×1.5 V AA not included, operating time up to 20 h
  • Overall dimensions W×D×H 625×990×985 mm
  • Internal rechargeable battery pack, operating time up to 40 h without backlight, charging time approx. 12 h

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart