Baby scale MBA 10K-3M, Weighing range 15 kg, Readout 5 g

Article no.: MBA 10K-3M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number MBA 10K-3M
EAN / GTIN 4045761248854
Manufacturer number MBA 10K-3M

Description

Description:

  • Verification class III (verification is optional)
  • Approved as a medical device according to 93/42/EEC
  • Modern design
  • Safe-Guard tray: the special, particularly recessed tray with raised side bolsters offers optimum conditions for the safe weighing of babies
  • Large, insensitive plastic tray, without corners and edges, therefore particularly hygienic and easy to clean
  • Lightweight, compact design, therefore easy to transport an store
  • Secure and non-slip positioning with height-adjustable rubber feet
  • Easy to use
  • Data hold function: for easy reading of the weight display
  • Integrated AUTO-OFF function to preserve the batteries

Feature:

  • LCD display, digit height 25 mm
  • Dimensions of tray W×D 600×260 mm
  • Overall dimensions W×D×H 600×360×141 mm
  • Batteries included, 6×1.5 V AA, operating time up to 20 h
  • Net weight approx. 4,6 kg

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart