Hole saw Carbide Multi-Material 44 mm

Article no.: LXAH4134
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hole saw

Identification numbers & Classifications

Article number LXAH4134
EAN / GTIN 885911654036
Manufacturer number LXAH4134

Description

Description:

  • Multi-material hole saw for fast, uncompromised cutting of wood, nail-penetrated wood, aerated concrete, fibre cement or bricks
  • Up to 6x faster compared to a LENOX bi-material hole saw*
  • Large carbide teeth and an aggressive tooth design provide a fast, powerful cut
  • Effortless cutting of nail punctured wood
  • Cutting edge with high performance carbide - for high durability and to protect the teeth when cutting nail punctured wood or abrasive materials
  • Multi-faceted design
  • Working depth 62 mm
  • Cuts even stronger material in one step
  • Quick and effortless removal of the drill core
  • Application: The carbide teeth are optimised for cutting a wide range of materials - including nail-impregnated wood, aerated concrete, fibre cement and brick
  • *in direct comparison with a LENOX bi-metal hole saw on 5cm thick pressure-impregnated wood

Supplied with:

  • 1 Lenox hole saw Carbide Multi-Material 44 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart