Integrated calliper gauge, digital LB 300-2, Max. Length 200 mm, readout 0,01 mm

Article no.: LB 300-2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Caliper, special type

Identification numbers & Classifications

Article number LB 300-2
EAN / GTIN 4045761139732
Manufacturer number LB 300-2

Description

Description:

  • Digital sliding calliper with a superior precision even at high operation speed
  • Easy mounting to machine tools, conveyer, test stands etc
  • Zeroing, pre-added and pre-reduced length as well as switching the unit can be done manually
  • Data interface RS-232 standard
  • Selectable measuring units: mm, inch

Feature:

  • Dimensions housing W×D×H
  • Battery operation, batteries as standard (3 V CR2032)

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart