Steel wire brush L.290mm

Article no.: L60010 1483
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
27 pieces in stock

Select article variation and quantity

Typ Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wire brush

Identification & Classification

Article number L60010 1483
EAN / GTIN 4018754048601
Manufacturer number 77090000
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • Trimming made of steel wire, thickness 0.35 mm, smooth
  • Brush body made from beech wood
  • with 2 hanging holes at the end of the handle, front and side
  • certified according to PEFC standard
  • Made in Germany

Feature:

  • Rows: 4
  • Bristles: Steel wire
  • Body: wood
  • Length mm (L): 290 mm
  • Weight: 129g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart