Machine Tool Stylus M4 ruby ball 8,0mm ceramic stem Ø 4,5mm, base stainless steel Ø7,0mm, L 50,0mm, ML50,0mm -components hard soldered

Article no.: K650216
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number K650216
Manufacturer number K650216
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

ceramic shaft ∅ 4.5 mm, stainless steel base ∅ 7.0 mm, L 50 mm, ML 50 mm, components brazed

Feature:

  • Ball Grade DIN 5401: Grade 5
  • Ball Material: ruby
  • Ball ø: 8,0
  • Base Ø: 7,0
  • Base material: Stainless steel
  • Bonding method: Vacuum brazed
  • Description protocol system: 01-M4-R8-L50-ML50-SCER4,5-BS7-components hard soldered
  • Effective length: 50
  • Length: 50
  • Renishaw Code No.: A-5000-7795
  • Shaft ø: 4.5
  • Shaft stem material: ceramic
  • Thread: M4
  • Tool Bore Ø: 2,0

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart