{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit equivalent | 600 - 1,000 | |
Grit designation | very fine | |
Fleece structure | 1,000 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Width | 152 mm | |
Length | 229 mm | |
Contents | 80 | |
Version | S Ultra Fine | |
Colour | grey | |
Number of pads | 80 | |
Type of product | Abrasive fleece pad |
Article number | GG5015 1000 | |
EAN / GTIN | 4045197574794 |