VBGT indexable insert for medium machining 30 pieces, HU7310, Size: 110301

Article no.: GG3827 110301
New product
Set price 30 Piece (8.65 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
20 pieces in stock

Select article variation and quantity

Size Set price 30 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type HU7310
Cutting conditions continuous
Chip breaker AM
Quantity 30
Cutting depth ap 0.1 mm - 4 mm
Feed f 0.05 mm/rev. - 0.5 mm/rev.
Cutting speed vc main application 350 mm/min - 600 mm/min
Contents 261220 HU7310
ISO code indexable insert VBGT 110301
Corner radius 0.1 mm
Tool material Carbide
Main application N
Cutting depth ap min 0.05 mm
Cutting depth ap max 1.75 mm
Number of changes/inserts 2
Coating uncoated
Finishing/roughing assignment Finishing
Tolerance G
Type of product Indexable insert for turning

Identification & Classification

Article number GG3827 110301
EAN / GTIN 4067263098379
Manufacturer number GG3827 110301
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
continuous
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart