CCMT indexable insert for finishing 30 pieces, HB7130-2, Size: 060202

Article no.: GG3501 060202
New product
Set price 30 Piece (4.18 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
23 pieces in stock

Select article variation and quantity

Size Set price 30 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type HB7130-2
Cutting conditions slightly interrupted
Chip breaker VS
Quantity 30
Cutting depth ap 0.2 mm - 2.5 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 80 mm/min - 270 mm/min
Contents 260050 HB7130-2
ISO code indexable insert CCMT 060202
Corner radius 0.2 mm
Tool material Carbide
Main application M
Cutting depth ap min 0.15 mm
Cutting depth ap max 2 mm
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Tolerance M
Type of product Indexable insert for turning

Identification & Classification

Article number GG3501 060202
EAN / GTIN 4067263092278
Manufacturer number GG3501 060202
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
irregular
 
interrupted
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart