Value pack indexable insert for milling ANGX 10T308ZEER, HB9740, 50 pieces

Article no.: GG2133 INOX
Set price 50 Piece (8.09 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
41 pieces in stock

Select article variation and quantity

Type Set price 50 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert ANGX10T308
Type HB9740
Tool material Carbide
recommended cutting depth ap max 0.8 mm
maximum cutting depth ap max 1 mm
Programming radius at ap max 1.6 mm
Feed fz per tooth 0.8 mm
Number of changes/inserts 4
Contents 50
Type of product Indexable insert for milling

Identification & Classification

Article number GG2133 INOX
EAN / GTIN 4067263078876
Manufacturer number GG2133 INOX
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

INOX < 900 N/mm²
M
180
INOX > 900 N/mm²
M
150
wet maximum
 
Air
 

Description

Suitable for:

GARANT Power Q Mini high feed rate indexable milling cutters No. 213052213058.

Content:

50 × 213070 INOX

Note:

Standard application values for ae = 0.5...1×D/ap max.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart