Value pack GARANT Vap Tap machine tap HSS-E Form C, 5 pieces

Article no.: GG1358 M6
New product
Set price 5 Piece (10.39 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
4,515 pieces in stock

Select article variation and quantity

M Set price 5 Piece (incl. VAT)

Availability

  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 371
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Thread size M6
Coating vaporised
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard DIN 371
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form C
Helix angle 40 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes
Cutting direction right-hand
Thread pitch 1 mm
Overall length L 80 mm
Shank ⌀ Ds 6 mm
Shank square □ 4.9 mm
Tapping hole ⌀ 5 mm
Thread ⌀ 6 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring green
Series Vap Tap
Number of cutting edges Z 3
Thread depth 18 mm
Contents 5
Type of product Taps

Identification & Classification

Article number GG1358 M6
EAN / GTIN 4069515046442
Manufacturer number GG1358 M6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
18
Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
18
Steel < 750 N/mm²
P
15
Steel < 900 N/mm²
P
15
Steel < 1100 N/mm²
P
6
INOX < 900 N/mm²
M
6
CuZn
N
15
Uni
 
Oil
 
wet maximum
 

Description

Version:

GARANT Vap Tap general-purpose tap. Can be used reliably in a wide range of materials. Optimised neck and flute length for improved chip evacuation when working on deep threads. High-performance HSS-E tool material with higher vanadium content for improved wear resistance. Surface vaporised for reduced edge build-up.
Same as number: 135805.

Note:

Up to ≤ M16: contents 5 pcs. per set.
From ≥ M18: contents 3 pcs. per set.

Downloads & documents

Suitable products

From the same series "Vap Tap" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart