{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Nominal ⌀ DC | 5.8 mm | |
| Coating | TiAlSiN | |
| Semi-Standard | yes | |
| Tool material | Solid carbide | |
| Version | 4×D | |
| Tolerance nominal ⌀ | h7 | |
| Point angle | 140 degrees | |
| Shank | DIN 6535 HB to h6 | |
| Number of cutting edges Z | 2 | |
| Through-coolant | yes, with 25 bar | |
| recommended maximum drilling depth L2 | 19.3 mm | |
| Flute length Lc | 28 mm | |
| Overall length L | 66 mm | |
| Shank ⌀ Ds | 6 mm | |
| Machining strategy | HPC | |
| Colour ring | orange | |
| Contents | 5″ pcs. | |
| Type of product | Jobber drill | |
| USP1 | GARANT Uni Hero solid carbide drill, plain shank DIN 6535 HB | |
| USP2 | 5 pieces |
| Article number | GG1256 5,8 | |
| EAN / GTIN | 4067263106562 | |
| Manufacturer number | GG1256 5,8 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |