{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Article no. | ⌀ DC | L2 | L | ⌀ Ds | Price per | Price incl. VAT | |||
|---|---|---|---|---|---|---|---|---|---|
|
Article no.:
GG1256 3
|
GG1256 3 | 3 mm | 15.5 mm | 62 mm | 6 mm |
1 set
|
£150.62
|
||
|
Article no.:
GG1256 3,1
|
GG1256 3,1 | 3.1 mm | 15.4 mm | 62 mm | 6 mm |
1 set
|
£150.62
|
||
|
Article no.:
GG1256 3,2
|
GG1256 3,2 | 3.2 mm | 15.2 mm | 62 mm | 6 mm |
1 set
|
£150.62
|
||
|
Article no.:
GG1256 3,3
|
GG1256 3,3 | 3.3 mm | 15.1 mm | 62 mm | 6 mm |
1 set
|
£150.62
|
||
|
Article no.:
GG1256 3,4
|
GG1256 3,4 | 3.4 mm | 14.9 mm | 62 mm | 6 mm |
1 set
|
£150.62
|
||
|
Article no.:
GG1256 3,5
|
GG1256 3,5 | 3.5 mm | 14.8 mm | 62 mm | 6 mm |
1 set
|
£150.62
|
||
|
Article no.:
GG1256 3,6
|
GG1256 3,6 | 3.6 mm | 14.6 mm | 62 mm | 6 mm |
1 set
|
£150.62
|
||
|
Article no.:
GG1256 3,7
|
GG1256 3,7 | 3.7 mm | 14.5 mm | 62 mm | 6 mm |
1 set
|
£150.62
|
||
|
Article no.:
GG1256 3,8
|
GG1256 3,8 | 3.8 mm | 18.3 mm | 66 mm | 6 mm |
1 set
|
£150.62
|
||
|
Article no.:
GG1256 3,9
|
GG1256 3,9 | 3.9 mm | 18.2 mm | 66 mm | 6 mm |
1 set
|
£150.62
|
||
|
Article no.:
GG1256 4
|
GG1256 4 | 4 mm | 18 mm | 66 mm | 6 mm |
1 set
|
£150.62
|
||
|
Article no.:
GG1256 4,1
|
GG1256 4,1 | 4.1 mm | 17.9 mm | 66 mm | 6 mm |
1 set
|
£150.62
|
||
|
Article no.:
GG1256 4,2
|
GG1256 4,2 | 4.2 mm | 17.7 mm | 66 mm | 6 mm |
1 set
|
£150.62
|
||
|
Article no.:
GG1256 4,3
|
GG1256 4,3 | 4.3 mm | 17.6 mm | 66 mm | 6 mm |
1 set
|
£150.62
|
||
|
Article no.:
GG1256 4,4
|
GG1256 4,4 | 4.4 mm | 17.4 mm | 66 mm | 6 mm |
1 set
|
£150.62
|
||
|
Article no.:
GG1256 4,5
|
GG1256 4,5 | 4.5 mm | 17.3 mm | 66 mm | 6 mm |
1 set
|
£150.62
|
||
|
Article no.:
GG1256 4,6
|
GG1256 4,6 | 4.6 mm | 17.1 mm | 66 mm | 6 mm |
1 set
|
£150.62
|
||
|
Article no.:
GG1256 4,7
|
GG1256 4,7 | 4.7 mm | 17 mm | 66 mm | 6 mm |
1 set
|
£150.62
|
||
|
Article no.:
GG1256 4,8
|
GG1256 4,8 | 4.8 mm | 20.8 mm | 66 mm | 6 mm |
1 set
|
£150.62
|
||
|
Article no.:
GG1256 4,9
|
GG1256 4,9 | 4.9 mm | 20.7 mm | 66 mm | 6 mm |
1 set
|
£150.62
|
||
|
Article no.:
GG1256 5
|
GG1256 5 | 5 mm | 20.5 mm | 66 mm | 6 mm |
1 set
|
£150.62
|
||
|
Article no.:
GG1256 5,1
|
GG1256 5,1 | 5.1 mm | 20.4 mm | 66 mm | 6 mm |
1 set
|
£150.62
|
||
|
Article no.:
GG1256 5,2
|
GG1256 5,2 | 5.2 mm | 20.2 mm | 66 mm | 6 mm |
1 set
|
£150.62
|
||
|
Article no.:
GG1256 5,3
|
GG1256 5,3 | 5.3 mm | 20.1 mm | 66 mm | 6 mm |
1 set
|
£150.62
|
||
|
Article no.:
GG1256 5,4
|
GG1256 5,4 | 5.4 mm | 19.9 mm | 66 mm | 6 mm |
1 set
|
£150.62
|
||
|
Article no.:
GG1256 5,5
|
GG1256 5,5 | 5.5 mm | 19.8 mm | 66 mm | 6 mm |
1 set
|
£150.62
|
||
|
Article no.:
GG1256 5,6
|
GG1256 5,6 | 5.6 mm | 19.6 mm | 66 mm | 6 mm |
1 set
|
£150.62
|
||
|
Article no.:
GG1256 5,7
|
GG1256 5,7 | 5.7 mm | 19.5 mm | 66 mm | 6 mm |
1 set
|
£150.62
|
||
|
Article no.:
GG1256 5,8
|
GG1256 5,8 | 5.8 mm | 19.3 mm | 66 mm | 6 mm |
1 set
|
£150.62
|
||
|
Article no.:
GG1256 5,9
|
GG1256 5,9 | 5.9 mm | 19.2 mm | 66 mm | 6 mm |
1 set
|
£150.62
|