Electrical force gauge FS 2-200, Max N 200 N, Readout 0,04 N

Article no.: FS 2-200
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Draw bar pulling force gauge

Identification & Classification

Article number FS 2-200
EAN / GTIN 4045761237001
Manufacturer number FS 2-200
L-Number L40250 3558
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Peak value measurement
  • USB interface for programming, data transfer and power supply as standard
  • Can be mounted on all SAUTER test stands
  • Tolerance function
  • An internal measuring cell is possible (will be deactivated if an external measuring cell is plugged in)
  • Integrated SD card memory
  • Adjustable SI units kg, N, kN, Nm, kNm
  • Two-point adjustment with weights or numerical adjustment is possible
  • TRACK function for continuous display of the measurement
  • Standard resolution with 2 or 4 measuring channels for external for load cells (can be expanded from 2 to 4 at a later date)
  • Suitable for 4-wire and 6-wire sensors with strain gauges
  • 3,5″ Touchscreen

Feature:

  • External mains adapter, for connection to the USB-C connector, standard
  • Thread on load receptor: M6 (outer)
  • Measurement accuracies: - with internal measuring cell: 0.1% of [Max] - with external measuring cell: also dependent on the measuring cells used
  • Internal rechargeable battery pack, operating time up to 8 h, charging time approx. 8 h
  • Net weight approx. 0,40 kg
  • Overload protection: 150 % of [Max]
  • High resolution: up to 10000 points (total measuring range)
  • Overall dimensions W×D×H 71×31×180 mm
  • Storing and transfer to the interface of measurements with up to 1000 Hz for each measuring channel

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart