Precision Balance FEJ 62K-4DM, Weighing range 6200 g; 62000 g, Readout 0,1 g; 1 g

Article no.: FEJ 62K-4DM
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number FEJ 62K-4DM
EAN / GTIN 4045761311329
Manufacturer number FEJ 62K-4DM

Description

Description:

Stainless steel display device with IP65 protection, hygienic and easy to clean
Metal housing: robust and sturdy
In order to meet requirements in the pharmaceutical industry, the balance is fitted with a user administration system, which enables unique assignment of users and protects against unauthorised access
Intuitive concept of operation through info line on the display
Freely-assignable function keys enable individual adjustment of the balance
Dust and spray protection to IP65 (in accordance with EN 60529)
U.S. FDA 21 Part 11: assists you in data integrity in accordance with U.S. FDA 21 Part 11 (for example weighing result, sample ID, user name, scales ID, ...)
Protective working cover included with delivery

Feature:

Large backlit LCD display, digit height 16,5 mm
Dimensions weighing surface W×D 350×400 mm, stainless steel
Dimensions of display device W×D×H 290×180×80 mm
Overall dimensions W×D×H 350×520×170 mm
Net weight approx. 19 kg
Permissible ambient temperature 5 °C / 35 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart