Bench scale FCB 12K-4, Weighing range 12 kg, Readout 0,1 g

Article no.: FCB 12K-4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number FCB 12K-4
EAN / GTIN 4045761243477
Manufacturer number FCB 12K-4
L-Number L40250 2380

Description

Description:

  • Second display on the rear of the balance
  • PRE-TARE function for manual subtraction of a known container weight, useful for checking fill-levels
  • High mobility: thanks to battery operation/rechargeable battery operation (optional), compact, lightweight construction, it is suitable for the use in several locations (production, warehouse, dispatch department etc.)
  • Data interface RS-232 standard
  • Protective working cover included with delivery

Feature:

  • Backlit LCD display, digit height 24 mm
  • Dimensions of weighing surface, plastic, WxD 294x225 mm
  • Overall dimensions W×D×H 320×330×125 mm
  • Permissible ambient temperature 5 °C / 35 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart