Compact Laboratory Balance KERN EWJ 600-3

Article no.: EWJ 600-3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number EWJ 600-3
EAN / GTIN 4045761475427
Manufacturer number EWJ 600-3

Description

Description:

High-quality precision balance with automatic internal adjustment, verification optional
NEW:: The measuring system’s exceptionally high resolution of 600.000 points ensures the highest level of accuracy with large weighing ranges; NEW: EWJ 600-3/EWJ 6000-2 Weighing with tolerance range (checkweighing): a visual and audible signal helps with portioning, dispensing or grading; Standardised, convenient KERN concept of operation: All primary functions have their own key on the keypad; Automatic internal adjustment, time-controlled every 2 h, guarantees high degree of accuracy and makes the balance independent of its location; Capacity display: A bargraph display lights up to show how much of the weighing range is still available; KERN EWJ/-H/-M: USB data interface for transferring weighing data to the PC, printer etc.; KERN EWJ-SM: Variants without data interfaces; Small draught shield as standard for models with weighing plate size ∅ 80 mm, ∅ 120 mm, removable, Weighing space W×D×H 134×128×80 mm; KERN EWJ 300-3H/EWJ 600-3: Large glass draught shield with 3 sliding doors for easy access to the items being weighed. Weighing space W×D×H 155×175×217 mm; Protective working cover included with delivery;

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart