School balance EHA 500-1, Weighing range 500 g, Readout 0,1 g

Article no.: EHA 500-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number EHA 500-1
EAN / GTIN 4045761229549
Manufacturer number EHA 500-1
L-Number L40250 2069

Description

Description:

  • Thanks to its compact, robust design, its bright display and high precision, this range is ideal for use in laboratories, quality control, production as well in schools and universities for teaching e.g. biology, chemistry and physics
  • Large, shock proof weighing plate made from stainless steel, can be removed and therefore is hygienic and easy to clean
  • Particularly flat design
  • Ergonomically-optimised key pad with large keys and a high-contrast LCD screen
  • Secure and non-slip positioning through rubber feet
  • Level indicator and levelling feet for precise levelling of the scale, fitted as standard, to give the most accurate weighing result
  • Adjusting program CAL for quick setting of the balance accuracy using an external test weight

Feature:

  • Backlit LCD display, Digit height 22 mm
  • Dimensions weighing surface, stainless steel: ⌀ 105 mm
  • Overall dimensions W×D×H 225×160×50 mm (without draught shield)
  • Optional battery operation, 2×1.5 V AA not included in scope of delivery, operating time up to 70 h
  • Mains adapter external, standard
  • Net weight approx. 0,50 kg
  • Permissible ambient temperature 5 °C / 40 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart