Shelf

Article no.: E9303ETAW
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Storage shelf

Identification numbers & Classifications

Article number E9303ETAW
EAN / GTIN 4017976293035
Manufacturer number E9303ETAW

Description

Version:

accessories

Description:

Electrically conductive wooden shelves according to DIN 68765, light grey. Additional charge or price reduction for shelves.

Feature:

Total length (mm): 1200
Total width (mm): 800
Total height (mm): 42
Total load capacity (kg): 50
Colour: pale grey

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart