Shape and straight cutting snips-Set in pouch DSET29-15

Article no.: DSET29-15
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Scissors

Identification numbers & Classifications

Article number DSET29-15
EAN / GTIN 4010220031339
Manufacturer number DSET29-15
L-Number L80050 13

Description

Description:

  • For continuous, straight and shaped cuts
  • Compact cutter head: High manoeuvrability for shape cutting
  • ERGO-handle for increased comfort – reduced hand fatigue!
  • D29ASS-2: Optimised leverage ratio: 25 % less effort, optimised edge shape: No slipping even without serrations
  • D15A: The extremely small forged heads have optimized blade geometry is very manoeuvrable
  • perfect for cutting small radii and in confined spaces, the compact design results in the highest performance with the minimum of effort

Feature:

  • Fittings: 1 x D29ASS-2, 1 x D29ASSL-2 and 1 x D15A in roll bag

Note:

  • Danger warnings:
    • Manual sheet metal snips may only be used to cut thin sheets of soft metals or steel. They are not suitable for cutting through round or rectangular section metal shapes such as wires.
    • Cutting tools may only be used manually without using any auxiliary tools.
    • Always wear safety goggles and gloves when working. Cut parts can injure workers and bystanders.
    • Improper use can cause personal injuries or material damage.
    • Disconnect the connection to the power supply when carrying out work on electrical equipment. Otherwise, you may get an electric shock.
    • Always cut away from the head when using snips and knives.
    • Always store cutting tools with the cutting edges closed and in a location where they are clearly visible. The handle must be pointing towards you.
    • Store cutting tools separately. This saves the cutting edges and your fingers.
    • Sharpen cutting tools regularly. Blunt tools increase the risk of injury and require more force for the same cutting performance.
  • Care instructions:
    • Clean the rails with solvent
    • Rub the cutting edge with a lightly oiled cloth (remove material dust) in regular cycles, depending on the degree of soiling
    • Regularly oil the screw connections on the inside of the blade
    • Rusty or scratched cutting edge, gently scrape it off with an oil stone
    • If the snips exhibit too much play, adjust the screw. (It must still be possible to open and close the shears easily)

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart