Glue point tools kit

Article no.: CR.GP-KIT
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number CR.GP-KIT
EAN / GTIN 3662424046551
Manufacturer number CR.GP-KIT
L-Number L60130 9831

Description

Description:

  • Assortment ″Dents″ - puller, slide hammer, impact rods, special glue , storage box, 6-pcs.

Supplied with:

  • Clean with cleaning alcohol
  • Easy to use
  • Puller with slide hammer and set of 10 inserts: CR.GPSH
  • Spindle puller and set of 10 inserts: CR.GPP
  • Set of 3 plastic impact rods: CR.PRK-3
  • Bucking adhesive (1 kg) for use in FACOM 900A type hot melt gun: CR.GLUE
  • Stowage box: BP.C19

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart