Load cell CP 10-2Y1, OIML Class C2, weighing range 10 kg

Article no.: CP 10-2Y1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Force-distance sensor

Identification & Classification

Article number CP 10-2Y1
EAN / GTIN 4045761246232
Manufacturer number CP 10-2Y1
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • CP P1:Accuracy class in accordance with OIML R60 C3
  • Maximum platform size 250x350 mm
  • CE and RoHS compliant
  • Dust and spray protection to IP65 (in accordance with EN 60529)
  • Note: Version in accordance with OIML R60 C4 on request
  • Aluminium, anodized
  • Nominal sensitivity: 2 mC/V
  • 4-wire connection
  • Suitable for price-computing scales, bench scales, platform scales, etc
  • CP Y1: Accuracy class in accordance with OIML R60 C2

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart