Counting system CCA 30K-5M, Weighing range 15 kg; 30 kg / 0,6 kg, Readout 0,005 kg; 0,01 kg / 0,00001 kg

Article no.: CCA 30K-5M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Counting balance

Identification numbers & Classifications

Article number CCA 30K-5M
EAN / GTIN 4045761235137
Manufacturer number CCA 30K-5M
L-Number L40250 2549

Description

Description:

  • The highly accurate KERN CCA counting system can replace a whole range of individual balances, efficiently and at a reasonable price
  • Aluminium singlepoint load cell (1×3000 e), protection against dust and water splashes IP65
  • Quantity scale KERN IFS: The high-accuracy quantity counting takes place on the weighing platform (= weighing bridge). In this way even the smallest of parts can be counted in large volumes
  • Protective working cover included with delivery
  • Totalising of pieces when counting
  • Easy to use: All primary functions have their own key on the keypad
  • Draught shield standard, Weighing space W×D×H 134×128×80 mm
  • Printout with date and time
  • Reference scale KERN EWJ: This precision balance, which can be used as an individual balance, also fulfils the highest demands through connection with a high-capacity weighing bridge
  • Tough industry standard suitable for use in harsh industrial applications
  • Precise counting: The manual reference weight optimisation gradually improves the average value of the piece weight
  • 100 item memories for master data such as reference weight, reference quantity, container weight (PRE-TARE) etc
  • Automatic internal adjustment, time-controlled every 2 h, guarantees high degree of accuracy and makes the balance independent of its location
  • Three displays for weight display, reference weight, total pieces
  • The balances are connected to one another with an RS-232 Y-cable, which also allows you to connect an end unit, such as, for example, signal lamps, barcode scanners or printers
  • Ergonomic display device with large keypad and high-contrast LCD display for easy entry and reading of, e.g., tare weights, reference weights, limit values etc
  • Thanks to EC type approval, it is also suitable for use in verified applications

Feature:

  • Weighing plate dimensions, stainless steel, 400×300×120 mm
  • Connection cable approx. 1,5 m
  • Reference scale KERN EWJ 600-2M
  • Overall dimensions W×D×H 220×340×180 mm (incl. draught shield)
  • Net weight approx. 3,2 kg
  • Quantity scale KERN IFS 30K-3M
  • Dimensions weighing surface, stainless steel, ⌀ 120 mm

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart