Sound Calibration Generator BSWA-01

Article no.: BSWA-01
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number BSWA-01
EAN / GTIN 4045761220201
Manufacturer number BSWA-01
L-Number L40250 2613
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Calibrator for regular adjustment of the sound level meter, class 1, as well as testing the linearity of sound level meters- Applicable standards: IEC60942:2003 Class 1, ANSI S1.40-1984, GB/T 15173-1994.- Output frequency 1 kHz (+/- 0,5 %)- Output of acoustic pressure, can be selected at 94 dB or 114 dB (± 0.3 dB)
  • Permissible ambient temperature range -10 °C/50 °C
  • The calibrator is designed for ½″ as well as ¼″ microphones (adapter included in the delivery) in accordance with the IEC 61094-4 standard
  • Battery operation, 2× 1.5 V AA, not standard, operating time up to 40 hours
  • Dimensions W×D×H 70×70×48 mm, Net weight approx. 137 g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart