Soft bag trolley with engineers set 112 tools metric

Article no.: BSR20.SG4A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number BSR20.SG4A
EAN / GTIN 3662424086045
Manufacturer number BSR20.SG4A
L-Number L60130 9887

Description

Description:

  • Textile tool box, compact version 14″
  • Effectively organises tools
  • Division inside: Vertical storage for instant access to tools, elastic strap to hold tools, side holder for screwdrivers
  • External division: 6 external pockets, 1 special pocket adjustable with hook-and-loop for a saw, 1 large pocket for documents (A4) or to store the protective cover
  • Can also hold the calculator bag BS.PC15
  • Easy and comfortable to use
  • Contents of the bag easily accessible
  • 3 carrying solutions: Wheels and telescopic handle, aluminium handle with leather cover, strap with reinforcement cushion in shoulder area
  • Very durable fabric, 1200 denier
  • Diameter of wheels: 90 mm
  • Usable capacity: 33 litres
  • Max. Weight: 18 kg

Feature:

  • [KG]: 16,5

Supplied with:

  • 1 Metalworker's hammer with wooden handle, 32 mm (200H.32 )
  • 1 Precision centre punch 4 mm (256.4)
  • 4 PROTWIST® Screwdriver slot AT 5.5 x 100 - 6.5 x 150 - 8 x 150 - 10 x 200
  • 1 PROTWIST® Screwdriver slot ATVE 4 x 100, 1,000 V
  • 2 PROTWIST® Screwdriver PH ATP 1 x 100 - 2 x 125
  • 1 PROTWIST® Screwdriver PH ATPVE 2 x 125, 1. 000 V
  • 1 PROTWIST® screwdriver, voltage tester (AV.HT1C)
  • 1 assortment with 1/4″ socket spanners hexagonal (R2NANO)
  • 9 open-ended spanners 6 to 24 mm (44.)
  • 9 pipe sockets, bent 5.5 to 13 mm (92A.)
  • 1 rolling open-ended spanner, chrome-plated 12″ (113A.12 C)
  • 2 ratchet spanners (64C.J2)
  • 1 set of 9 hexagonal pin spanners (82H.JP9A)
  • 1 adjustable pliers, 250 mm (181A.25 CPE)
  • 1 half-round pliers, round jaws (185A.20G)
  • 1 universal pliers, angled (193.20G)
  • 1 diagonal side cutter, 16 cm (192A.16 G)
  • 1 Stillson pipe wrench, 350 mm (131A.14)
  • 1 adjustable grip pliers with long jaws (501A)
  • 1 Rabitz pliers (495A.25 EL)
  • 1 Cutter with retractable blade (844.D)
  • 1 Cable knife with wooden handle (840.1)
  • 1 All-purpose cutter, straight blade (980)
  • 1 Wire cutter with short blades (841)
  • 1 Scriber (234A)
  • 1 Metal saw (601)
  • 10 Bimetal hand saw blades, 8 teeth/cm (668A.8 )
  • 1 Pry bar, straight, 400 mm (269)
  • 1 Wire brush with steel handle (270A.MA)
  • 1 Round file with plug-in handle, cut 2, 200 mm (RD.MD200EMA)
  • 1 Half-round file with plug-in handle, 250 mm (DRD. MD250EMA)
  • 1 Flat butt file with plug-in handle (PAM.B250EMA)
  • 1 Half-round rasp (RAB.DRDMD250EMA)
  • 1 Professional flat chisel, 180 mm (263.18)
  • 1 Steel tape measure, 2 m/13 mm ABS (893B.213 )
  • 1 Trapezoid spirit level (307B.40)
  • 1 Pen torch (779.PBT)

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart