Soft backpack with personal/technical large education set 74 tools metric

Article no.: BSL30.M510A
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification & Classification

Article number BSL30.M510A
EAN / GTIN 3662424087431
Manufacturer number BSL30.M510A
L-Number L60130 10448
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Back section padded with high-density foam
  • Padded and adjustable shoulder straps
  • Padded and adjustable chest and waist straps: Good load distribution
  • Numerous pockets and hooks for organising tools
  • Padded pocket for a laptop PC (15″) in the back
  • Various, removable tool holder
  • Special holder for metal saw
  • Pocket for A4 documents
  • Reflectors at the front and on the shoulder straps
  • Stiff polypropylene base: waterproof and stable. Stands upright to protect delicate floors
  • Lockable
  • Content: 30 litres
  • Maximum load: 12 kg

Feature:

  • [KG]: 10,5

Supplied with:

  • 181A - Adjustable pliers with box joint and locking mechanism
  • 187A.G - Universal pliers
  • 192A. G - Heavy duty diagonal side cutters
  • 2x 249G - Pin punch with handle
  • 893B - RED Series steel tape measure
  • 2x AT - Protwist® screwdrivers for slotted screws - milled blades
  • ATP - Protwist® screwdrivers for Phillips® Phillips screws - round blades
  • R1PICO assortment of sockets 1/4″, hex, metric, and sockets - 23 pieces - R. 180

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart