Soft bag, small, PROBAG mini, 14″

Article no.: BS.T14PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number BS.T14PB
EAN / GTIN 3148518294416
Manufacturer number BS.T14PB
L-Number L60130 5311

Description

Description:

  • Textile tool bag, compact version 14″. Durable and comfortable: Very resistant polyester fabric, 1200 x 1200 denier.
  • Stiff, waterproof box compartment made of polypropylene.
  • Aluminium carrying handle with leather coating.
  • Padded shoulder strap. Stainless steel snap hook for hanging the strap.
  • Closed by a flexible bonnet - retaining strap to hold the bonnet. Practical storage:Vertical storage for instant access to tools.
  • Elastic strap to hold tools.
  • Side holder for screwdrivers and pin punches.
  • Numerous side pockets.
  • Capacity: 34 litres.
  • Payload: 11 kg.

Feature:

  • D[mm]: 240
  • L[mm]: 420
  • H[mm]: 340
  • [kg]: 2.2

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart