Maintenance soft case, 4 surfaces

Article no.: BS.12
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number BS.12
EAN / GTIN 3148517327627
Manufacturer number BS.12
L-Number L60130 3347

Description

Description:

  • This tool bag for ″Light Maintenance″ offers a versatile organisation system
  • 4 different areas for storing tools (more than 40 tools)
  • Side pocket with zip and cover strip to protect documents
  • Full Opening thanks to zips with 2 eyelets
  • Contents can be secured with a (padlock not included) padlock
  • Exterior material shockproof and resistant to common workshop chemicals
  • Delivery without tools

Feature:

  • D[mm]: 320
  • L[mm]: 430
  • H[mm]: 130
  • [kg]: 1.9

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart