Analytical balance AXE 100-4, weighing range 120 g, readability 0.0001 g.

Article no.: AXE 100-4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number AXE 100-4
EAN / GTIN 4045761478923
Manufacturer number AXE 100-4
L-Number L40250 103125
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Very quick display: Stable weight values within approx. 3 s
  • Automatic internal adjustment, guarantees high accuracy and makes you independent of your location
  • Simple and convenient 5-key operation
  • Large glass draught shield, as standard, weighing space W×D×H 175×150×205 mm
  • Main application areas: Jewellery industry, quality control laboratories, schools and universities

Feature:

  • Large, backlit LCD display, digit height 16 mm
  • Dimensions Weighing surface, stainless steel, ∅ 80 mm
  • Permissible ambient temperature range 15 °C/25 °C

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart