Screwdriver PROTWIST® for Tamper TORX Plus®, 25X100 mm

Article no.: ATXRP25X100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number ATXRP25X100
EAN / GTIN 3662424098185
Manufacturer number ATXRP25X100
L-Number L60130 9819

Description

Description:

  • Meets Tamper Resistant Torx Torx Plus® specifications.
  • Heat treatment on the line: + 100% durability + 100% resistance.
  • Handle material: Soft for greater comfort and chemical resistance.
  • Blade ″Tri-Coating″ treated (zinc-nickel-chrome): 4 times more corrosion resistant.
  • Handle ergonomically optimised: 10% more torque.
  • Laser marking: For higher wear resistance.
  • Profiles CNC machined: better adaptation to the screw with better torque transmission and less wear.

Feature:

  • A[mm]: 4.4
  • D[mm]: 36
  • D1xL1[mm]: 5.0x100
  • L[mm]: 220
  • L2[mm]: 120
  • RESITORX[NR]: IPR25
  • [G]: 113

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart