Screwdriver spherical head spinner hexagonal keys, 5X100 mm

Article no.: ATWSH5X100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number ATWSH5X100
EAN / GTIN 3662424099373
Manufacturer number ATWSH5X100
L-Number L60130 10873

Description

Description:

  • Ergonomic bimaterial handle for comfortable and reliable screwing.
  • PROTWIST® screwdriver handle for additional comfort.
  • The ball head allows screws to be screwed with an inclination of up to 30°.
  • Professional tools with lifetime Facom tool guarantee

Feature:

  • D[mm]: 30
  • D1xL1[mm]: 5.0x100
  • L[mm]: 208
  • L2[mm]: 109
  • HEX[NR]: 5
  • [G]: 80

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart