Screwdriver PROTWIST®, stainless steel for slotted head, 6.5 x 150 mm

Article no.: ATF6.5X150ST
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number ATF6.5X150ST
EAN / GTIN 3662424096242
Manufacturer number ATF6.5X150ST
L-Number L60130 9840

Description

Description:

  • The great corrosion resistance of Inox tools gives them a longer life in areas where there is a high risk of rust
  • The stainless steel blade part no. X46Cr13 is mainly used for high quality cutlery, surgical instruments and brake discs
  • Ergonomic, shockproof, abrasion and chemical resistant bi-material handle

Feature:

  • A[mm]: 6.5
  • D[mm]: 36
  • D1xL1[mm]: 6.5x150
  • E[mm]: 1.2
  • L[mm]: 270
  • L2[mm]: 120
  • [G]: 153

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart