Insulated Screwdriver PROTWIST® 1 000 Volt for slotted head, 5.5 x 125 mm

Article no.: AT5.5X125TVE
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number AT5.5X125TVE
EAN / GTIN 3662424095306
Manufacturer number AT5.5X125TVE
L-Number L60130 9782

Description

Description:

  • For your safety, each screwdriver is tested for 10 seconds after manufacture with 10. 000 volts according to VDE
  • Heat treatment on the line: + 100% lifetime + 100% resistance
  • Handle material: Soft Grip for more comfort and chemical resistance
  • Blade ″Tri-Coating″ treated (zinc-nickel-chrome): 4 times more corrosion resistant
  • Handle ergonomically optimised: 10% more torque
  • Laser marking: For higher wear resistance
  • Profiles machined with CNC machine: better adaptation to the screw with better torque transmission and less wear
  • Milled blade: -> incl. 5.5 mm
  • Threaded blade: 6.5 -> 12 mm

Feature:

  • D[mm]: 3.0
  • D1[mm]: 5.5
  • D2[mm]: 5.8
  • D3[mm]: 7.5
  • L[mm]: 235
  • L1[mm]: 125
  • L2[mm]: 110
  • L3[mm]: 15
  • [G]: 83

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart