Screw holder, 150 mm

Article no.: AFR.5X150
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Holder

Identification numbers & Classifications

Article number AFR.5X150
EAN / GTIN 3148510056500
Manufacturer number AFR.5X150
L-Number L60130 1612

Description

Description:

  • Holding and tightening screws with the same tool
  • The guide can be operated with the thumb, the spring holds the screw on the blade

Feature:

  • A [mm]: 5
  • E [mm]: 0.7
  • L [mm]: 260
  • L1 [mm]: 150
  • Phillips [no.]: -
  • [g]: 95

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart