Analytical balance ABP 200-4M, Weighing range 220 g, Readout 0,0001 g

Article no.: ABP 200-4M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number ABP 200-4M
EAN / GTIN 4045761213913
Manufacturer number ABP 200-4M

Description

Description:

  • This new generation of analytical balances combines the highest level of precision with large weighing ranges. Thanks to the new Single-Cell Generation, the weighing result is displayed in a fraction of the time with comparable models. Together with the intuitively structured menu, this means that you can work efficiently and rapidly
  • Individual user settings can be stored for up to 10 users: user name/number (can be printed out or added to the record for each process), password, menu language, user profiles, accessing user settings via barcode, additional guest mode for users who are not logged in, authorizations, eg. B. balance adjustment, changing settings or conditioning or modification of a recipe only by the authorized person &
  • Simple recipe weighing and documenting with a combined tare/print function. In addition, the ingredients for the recipe are numbered automatically and printed out with their corresponding number and nominal weight
  • U.S. FDA 21 Part 11: assists you in data integrity in accordance with U.S. FDA 21 Part 11 (for example weighing result, sample ID, user name, scales ID)
  • Menu languages DE, EN
  • USB data interface, e.g. for connecting a USB keyboard for easy capture of item numbers, item texts, for easier navigation within the menu etc
  • Automatic internal adjustment in the case of a change in temperature ≥ 1 °C or timecontrolled every 4 h, guarantees high degree of accuracy and makes the balance independent of its location of use
  • performing the formulation by the user
  • Large glass draught shield with 3 sliding doors for easy access to the items being weighed
  • The Minimum weight of sample can be manually stored in the device or automatically calculated. For weighings below this value, the balance issues a warning message
  • Navigation pad for super quick navigating through the menus
  • Automatic data output to the PC/printer each time the balance is steady
  • Protective working cover included with delivery
  • Dosage aid: High stability mode and other filter settings can be selected

Feature:

  • Permissible ambient temperature 10 °C / 30 °C
  • Net weight approx. 8 kg
  • Luminescent LCD display, digit height 14 mm, bright with high contrast, for easy reading of the weight, even in poor lighting conditions
  • Overall dimensions (incl. draught shield) W×D×H 213×433×344 mm
  • Weighing space W×D×H 166×156×220 mm

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart