LUKAS BKSW universal conical brush 100x12 mm for straight grinder crimped

Article no.: A350610012114
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cup brush

Identification numbers & Classifications

Article number A350610012114
EAN / GTIN 4027497361915
Manufacturer number A350610012114
L-Number L50260 210

Description

Description:

Top-Features: • Good value for money thanks to steel wire • Quick and easy mounting without a clamping wrench • Quick and easy mounting without a clamping wrench thanks to the integrated M14 thread

Feature:

Brush type: Conical brush
Wire material: Crimped steel wire
Wire thickness: 0.35 mm
n max.: 12500 (1/min)
Product packaging: Box
Safety standard: EN 1083–2
Packaging labelling: LUKAS-ERZETT
Tool holder: Internal thread
Tool holder dimension: M14 internal thread mm
Tool width/length/height: 12 mm
Tool diameter: 100 mm

Advantage:

Save time: This tool can be mounted directly on the machine spindle or a suitable shank with external thread. No additional tool required.
Thanks to the cup shape of this tool, it can also be used for machining front faces without any problems. You stay flexible.

Application:

Steel and cast steel: best suitable
Cast iron: best suitable

Material:

Steel
Cast iron
Plastic and wood

Suitable for:

Brushes: best suitable
Deburring: suitable
Cleaning: best suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: best suitable
Polishing: -
Precision machining: -
Conditioning: best suitable
Rough grinding: -

Note:

Good value for money thanks to steel wire
Quick and easy mounting without a clamping wrench
With crimped wire for the toughest machining conditions
Quick and easy mounting without a clamping wrench thanks to the integrated M14 thread
Tested quality: high level of safety through regular testing

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart